Motion
MGPL25TN-30BZ-M9BWSAPC-XC8

SMC CORP OF AMERICA
MGPL25TN-30BZ-M9BWSAPC-XC8

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
MI ITEM #06777975
MFR #MGPL25TN-30BZ-M9BWSAPC-XC8
Price$541.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL25TN-30BZ-M9BWSAPC-XC8

Guided Air Cylinder - 25 mm Bore, 30 mm Stroke Length
MI ITEM #06777975
MFR #MGPL25TN-30BZ-M9BWSAPC-XC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$541.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    30 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M8-3 Pin Connector
  • Made to Order
    Adjustable stroke cylinder/Adjustable extension type
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPL25TN-30BZ-M9BWSAPC-XC8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought