Motion
AA 3974
Acrylic Adhesive - 1 L, Bottle
MI ITEM #06778247
MFR #AA 3974
Price$994.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #06778247
MFR #AA 3974

Mfr description
1135732 3974 LIGHT CURE ADHESIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.42/each

Specifications

Dimensions

  • Package Size
    1 L
  • Specific Gravity
    1.09

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding Plastic, Medical Device Assembly, Structural Bonding
  • Color
    Translucent
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • Viscosity
    2400 cP
  • Viscosity Class
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)