Motion
554158-14
Tool Bags; Tool Organizers - Ballistic Weave Material, Number of Compartments: 20
Mi Item #06778351
MFR #554158-14
Price$114.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags; Tool Organizers - Ballistic Weave Material, Number of Compartments: 20
Mi Item #06778351
MFR #554158-14

Mfr description
554158-14 TOOL TOTE
  • Tool Organizer with a large zipper pocket to secure small parts and tools
  • 20 pockets for greater tool storage
  • Fully molded bottom for stability and protects from the elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.70/each

Specifications

Dimensions

  • Height
    17 in
  • Length
    8.75 in
  • Width
    8.75 in

Details

  • Features & Benefits
    • Tool Organizer with a large zipper pocket to secure small parts and tools • 20 pockets for greater tool storage • Fully molded bottom for stability and protects from the elements • Orange interior to find tools faster • 1680d ballistic weave for durability • Shoulder strap with extra padding and handles for easy carrying
  • Material
    Ballistic Weave
  • Number Of Compartments
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)