Motion
H3160HG
Adapter Sleeve - 280 mm Bore Dia., 208 mm Overall Length, Tr300x4 Thread Size
Mi Item #06778592
MFR #H3160HG
Price$10,439.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 280 mm Bore Dia., 208 mm Overall Length, Tr300x4 Thread Size
Mi Item #06778592
MFR #H3160HG

Mfr description
H3160-HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,439.36/each

Specifications

Dimensions

  • Bore Diameter
    280 mm
  • Overall Length  
    208 mm
  • Thread Size  
    Tr300x4

Details

  • Lock Nut Number
    HM3160
  • Lock Washer Number
    MS3160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801312899
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801312899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)