Motion
12HF412R
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
MI ITEM #06778605
MFR #12HF412R
List Price$581.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
MI ITEM #06778605
MFR #12HF412R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.46/each for your price

Overview

Mfr description
12HF412R HELICAL FLIGHT ONLY

Specifications

  • Screw Type
    Flight Only - Helicoid
  • Screw Diameter
    12.0000 in
  • Coupling Diameter
    2 in
  • Flight Thickness
    3/16 (Outer Edge) in, 3/8 (Inner Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text