Motion
12HF508R
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
Mi Item #06778606
MFR #12HF508R
Price$507.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
Mi Item #06778606
MFR #12HF508R

Mfr description
12HF508R HELICAL FLIGHT ONLY
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$507.50/each

Specifications

Dimensions

  • Coupling Diameter
    2-7/16 in
  • Flight Thickness
    1/4 (Inner Edge), 1/8 (Outer Edge) in
  • Screw Diameter
    12.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only - Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)