Motion
16SF624R
Screw Conveyor Screw - Flight Only - Sectional, Steel, Right Hand Screw Direction, 16.0000 in Screw Diameter
Mi Item #06778621
MFR #16SF624R
Price$140.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Sectional, Steel, Right Hand Screw Direction, 16.0000 in Screw Diameter
Mi Item #06778621
MFR #16SF624R

Mfr description
16SF624R SECTIONAL FLIGHT ONLY
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.26/each

Specifications

Dimensions

  • Coupling Diameter
    3 in
  • Flight Thickness
    3/8 in
  • Screw Diameter
    16.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only - Sectional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)