Specifications
Dimensions
- Coupling Diameter3 in
- Flight Thickness5/16 (Inner Edge) in, 5/32 (Outer Edge) in
- Screw Diameter18.0000 in
Details
- Flight MaterialSteel
- Product Brochure
- Screw DirectionRight Hand
- Screw TypeFlight Only - Helicoid
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)