Motion
20SF624R
Screw Conveyor Screw - Flight Only - Sectional, Steel, Right Hand Screw Direction, 20.0000 in Screw Diameter
MI ITEM #06778624
MFR #20SF624R
List Price$290.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Sectional, Steel, Right Hand Screw Direction, 20.0000 in Screw Diameter
MI ITEM #06778624
MFR #20SF624R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.73/each for your price

Overview

Mfr description
20SF624R SECT FLT ONLY

Specifications

  • Screw Type
    Flight Only - Sectional
  • Screw Diameter
    20.0000 in
  • Coupling Diameter
    3 in
  • Flight Thickness
    3/8 in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text