Overview
Mfr description
24SF724R SECTIONAL FLIGHTS
Specifications
- Screw TypeFlight Only - Sectional
- Screw Diameter24.0000 in
- Coupling Diameter3-7/16 in
- Flight Thickness3/8 in
- Screw DirectionRight Hand
- Flight MaterialSteel
- Manufacturer Catalog
- Manufacturer Product Page
- Product Brochure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data