Motion
4HF206R
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 4.0000 in Screw Diameter
Mi Item #06778627
MFR #4HF206R
Price$268.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Helicoid, Steel, Right Hand Screw Direction, 4.0000 in Screw Diameter
Mi Item #06778627
MFR #4HF206R

Mfr description
4HF206R HELICAL FLIGHT ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.32/each

Specifications

Dimensions

  • Coupling Diameter
    1 in
  • Flight Thickness
    3/16 (Inner Edge) in, 3/32 (Outer Edge) in
  • Screw Diameter
    4.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only - Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)