Motion
COV612USH
Screw Conveyor Cover - Carbon Steel, 6.0000 in Screw Diameter, 12 in Overall Length, 12.0000 in Cover Length
MI ITEM #06778638
MFR #COV612USH
Price$479.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel, 6.0000 in Screw Diameter, 12 in Overall Length, 12.0000 in Cover Length
MI ITEM #06778638
MFR #COV612USH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.00/each

Specifications

Dimensions

  • Cover Length
    12.0000 in
  • Screw Diameter
    6.0000 in
  • Trough Body Width
    3/4 in
  • Trough Depth
    4-1/2 in
  • Trough Flange Width
    3/4 in
  • Trough Overall Length
    12 in
  • Trough Overall Width
    7 in
  • Trough Thickness
    12 ga
  • Weight
    8 lbs

Details

  • Cover Material
    Carbon Steel
  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover

Overview

Mfr description
COV612USH 6" X 12GA FEEDER SHROUD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text