Motion
COV9316USH
Screw Conveyor Cover - Carbon Steel, 9.0000 in Screw Diameter, 18 in Overall Length, 12.0000 in Cover Length
Mi Item #06778639
MFR #COV9316USH
Price$486.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel, 9.0000 in Screw Diameter, 18 in Overall Length, 12.0000 in Cover Length
Mi Item #06778639
MFR #COV9316USH

Mfr description
COV9316USH 9" X 3/16" TK FEEDER SHROUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.67/each

Specifications

Dimensions

  • Cover Length
    12.0000 in
  • Screw Diameter
    9.0000 in
  • Thickness
    3/16 in
  • Trough Body Width
    7/8 in
  • Trough Depth
    6-1/8 in
  • Trough Flange Width
    7/8 in
  • Trough Overall Length
    18 in
  • Trough Overall Width
    10 in
  • Trough Thickness
    0.1875 in
  • Weight
    23 lbs

Details

  • Cover Material
    Carbon Steel
  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)