Motion
TUF6316
Screw Conveyor Trough - Carbon Steel, 6.0000 in Screw Diameter, 10 ft Overall Length, 120.0000 in Cover Length
Mi Item #06778640
MFR #TUF6316
Price$750.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel, 6.0000 in Screw Diameter, 10 ft Overall Length, 120.0000 in Cover Length
Mi Item #06778640
MFR #TUF6316

Mfr description
TUF6316-10' TROUGH
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$750.01/each

Specifications

Dimensions

  • Cover Length
    120.0000 in
  • Screw Diameter
    6.0000 in
  • Trough Body Width
    7 in
  • Trough Depth
    4-1/2 in
  • Trough Flange Width
    1-1/4 in
  • Trough Overall Length
    10 ft
  • Trough Overall Width
    9-7/8 in
  • Trough Thickness
    0.1875 in
  • Weight
    150 lbs

Details

  • Trough Material
    Carbon Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)