Motion
CB27163
Screw Conveyor Part - 4-3/8 in Length
Mi Item #06778641
MFR #CB27163
Price$20.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 4-3/8 in Length
Mi Item #06778641
MFR #CB27163

Mfr description
CB27163 CPLG BOLT (GR.#5)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.04/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Bore Diameter
    3-1/2 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    4-3/8 in

Details

  • Material
    Grade 5 Carbon Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)