Motion
DS3
Screw Conveyor Part - 20-7/8 in Length
MI ITEM #06778643
MFR #DS3
Your Price$171.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 20-7/8 in Length
MI ITEM #06778643
MFR #DS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.00/each(List $247.38)

Overview

Mfr description
DS3 DRIVE SHAFT

Specifications

  • Part Type
    Drive Shaft
  • Overall Length
    20-7/8 in
  • Compatible Shaft Diameter
    3 in
  • Material
    Carbon Steel
  • Type Of Bearing
    Ball Bearing
  • Seal Type
    Waste Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text