Motion
ES1
Screw Conveyor Part - 7-1/2 in Length
Mi Item #06778647
MFR #ES1
Price$51.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 7-1/2 in Length
Mi Item #06778647
MFR #ES1

Mfr description
ES1 END SHAFT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.00/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    1 in
  • Coupling Diameter
    1 in
  • Overall Length
    7-1/2 in

Details

  • Material
    Carbon Steel
  • Part Type
    End Shaft
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)