Motion
ES112
Screw Conveyor Part - 11 in Length
Mi Item #06778648
MFR #ES112
Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 11 in Length
Mi Item #06778648
MFR #ES112

Mfr description
ES112 END SHAFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.39/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    1-1/2 in
  • Coupling Diameter
    1-1/2 in
  • Overall Length
    11 in

Details

  • Material
    Steel
  • Part Type
    End Shaft
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Bronze Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)