Motion
SQ1241D-5LO1-L6-X23

SMC CORP OF AMERICA
SQ1241D-5LO1-L6-X23

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid
Mi Item #06778654
MFR #SQ1241D-5LO1-L6-X23
Price$118.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ1241D-5LO1-L6-X23

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid
Mi Item #06778654
MFR #SQ1241D-5LO1-L6-X23

Mfr description
SQ1241D-5LO1-L6-X23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.99/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SQ1000
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Seal Material
    Metal, Rubber
  • Series
    SQ1000
  • Valve Series
    SQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)