Specifications
Dimensions
- Weight18 g
Details
- Country of OriginJP
- Included OptionsFemale Thread Side B, Rc 1, IDF22E, IDU22E, Male Thread Side A, NPT 1
- Product TypeMembrane Air Dryers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)