Motion
H4C18S00829

DODGE
H4C18S00829

Inline Speed Reducer - 8.29:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #06778858
MFR #H4C18S00829
Price$2,172.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C18S00829

Inline Speed Reducer - 8.29:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #06778858
MFR #H4C18S00829

Mfr description
H4C18S00829 HB482 180-CC 8.29 1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,172.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    QUA48
  • Maximum Output Torque
    2925 in-lbs
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    8.29:1
  • Service Factor
    1.0
  • Weight
    55 lbs

Details

  • Input Type
    C-Face
  • Manufacturer Upc Number
    782476024239
  • Max Input Horsepower
    9.8 hp @ 1750 rpm
  • Reducer Type
    Inline
  • Series
    Quantis®
  • UPC_NO
    782476024239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)