Specifications
Details
- ActuationPiloted Solenoid
- Manual Operation TypeNon-Locking Push (Tool Required)
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Normal StateNormally Closed
- Number Of Ports3
- Number Of Positions2
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Seal MaterialMetal
- SeriesVQZ100-300
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
Overview
Mfr description
VQZ315K-5YZ1 3 PORT BASE MOUNTED
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
- Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time:VQZ200 metal seal 14ms or less; rubber seal 15ms or lessVQZ300 metal seal 17ms or less; rubber seal 25ms or less