Motion
C2060VR
Attachment Chain - C2060 Series, Riveted, Steel Material
MI ITEM #06779210
MFR #C2060VR
Price$222.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - C2060 Series, Riveted, Steel Material
MI ITEM #06779210
MFR #C2060VR

Mfr description
C2060VR DOUBLE PLUS W/ STEEL ROLLERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.85/ft

Specifications

Dimensions

  • Inside Width
    0.6100 in, 15.49 mm
  • Link Plate Height
    0.6770 in, 17.19 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pin Length
    2.0030 in, 50.87 mm
  • Pitch
    1-1/2 in
  • Roller Width
    0.6100 in, 15.50 mm
  • Weight
    3.90 lb
  • Weight per Foot
    1.34 lbs, 1.99 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Plus Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2060VR
  • Material
    Steel
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    C2060
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    1410 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)