Motion
GRP-K325-GS1-TPR

SYSTEM PLAST
GRP-K325-GS1-TPR

Flat Top Conveyor Chain Accessory - Rod
MI ITEM #06779303
MFR #GRP-K325-GS1-TPR
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
GRP-K325-GS1-TPR

Flat Top Conveyor Chain Accessory - Rod
MI ITEM #06779303
MFR #GRP-K325-GS1-TPR

Mfr description
11740 GRIPPER
  • NBR Replacement gripper.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Maximum Sheath Width
    3.2300 in
  • Overall Width
    3.2300 in
  • Weight
    0.20 lbs
  • Width
    3.2300 in

Details

  • Accessory Type
    Side-Flexing
  • Additional Details
    1873 Series Spare Part Kit - Material: SEBS, Surface: Gripper, Curve Retention: Tab, Width: 3.25-in, Pitch: -in
  • Insert Material
    Plastic
  • Manufacturer Catalog Number
    GRP-K325-GS1-TPR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166497903
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)