Specifications
Dimensions
- Bore Diameter80 mm
- Flange Diameter120 mm
- Maximum P Value29 N/mm2;Static 150 N/mm2
- Maximum PV ValueDry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
- Outside Diameter100 mm
- Overall Length60 mm
Details
- Additional DetailsLead Free
- Bearing MaterialOILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
- Material Specification500SP1 SL1
- Max V ValueDry 0.50;Periodic lubrication 1.0 m/s
- Operating Temperature RangeDry -40 to +572, Periodic Lubrication -40 to +302 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesSPF
- Sleeve Bearing TypeFlange Sleeve
- Standards MetRoHS