Specifications
Dimensions
- Inside Diameter38 mm
- Maximum P Value49 N/mm2;Static 137 N/mm2
- Maximum PV Value3.60 N/mm2 x m/s
- Outside Diameter62 mm
- Overall Thickness0.0590 in
Details
- Additional DetailsLead Free
- Bearing MaterialPTFE
- Material SpecificationDrymet LF
- Max V Value0.65 m/s
- Operating Temperature Range-392 to +536 °F
- Product TypePlain Sleeve Thrust Washers
- SeriesLFW
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)