Motion
TEFO143UBBRB
Screw Conveyor Part - 14 in Screw Dia., 22-3/4 in Length
Mi Item #06780799
MFR #TEFO143UBBRB
Price$201.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 14 in Screw Dia., 22-3/4 in Length
Mi Item #06780799
MFR #TEFO143UBBRB

Mfr description
TEFO143UBBRB 14" X 3" TROUGH END W/ FEET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.90/each

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    22-3/4 in
  • Overall Width
    19-1/4 in
  • Screw Diameter
    14 in

Details

  • Material
    Carbon Steel
  • Part Type
    Trough End
  • Type Of Bearing
    Ball & Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)