Motion
TUF12316ARWL
Screw Conveyor Trough - Carbon Steel, 12.0000 in Screw Diameter, 12 ft Overall Length, 144.0000 in Cover Length
Mi Item #06780805
MFR #TUF12316ARWL
Price$3,264.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel, 12.0000 in Screw Diameter, 12 ft Overall Length, 144.0000 in Cover Length
Mi Item #06780805
MFR #TUF12316ARWL

Mfr description
TUF12316ARWL-12' TROUGH W/ 1/4" AR400
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,264.32/each

Specifications

Dimensions

  • Cover Length
    144.0000 in
  • Screw Diameter
    12.0000 in
  • Trough Body Width
    13 in
  • Trough Depth
    7-3/4 in
  • Trough Flange Width
    2 in
  • Trough Overall Length
    12 ft
  • Trough Overall Width
    17-3/8 in
  • Trough Thickness
    0.1875 in
  • Weight
    541 lbs

Details

  • Trough Material
    Carbon Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)