Motion
CS23B
Screw Conveyor Part - 17-1/2 in Length
Mi Item #06780807
MFR #CS23B
Price$188.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 17-1/2 in Length
Mi Item #06780807
MFR #CS23B

Mfr description
CS23B 3-BOLT COUPLING SHAFT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.50/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Overall Length
    17-1/2 in

Details

  • Material
    Steel
  • Part Type
    Coupling Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)