Specifications
Dimensions
- Compatible Shaft Diameter2-7/16 in
- Coupling Diameter2-7/16 in
- Overall Length18-3/4 in
Details
- MaterialSteel
- Part TypeCoupling Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)