Specifications
Dimensions
- Compatible Shaft Diameter2 in
- Coupling Diameter2 in
- Overall Length15-1/2 in
Details
- MaterialSteel
- Part TypeClose Coupling Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)