Motion
CCS27163B
Screw Conveyor Part - 15-3/4 in Length
MI ITEM #06780811
MFR #CCS27163B
Price$255.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 15-3/4 in Length
MI ITEM #06780811
MFR #CCS27163B

Mfr description
CCS27163B 3-BOLT CLOSE COUPLING SHAFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.02/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    15-3/4 in

Details

  • Material
    Steel
  • Part Type
    Close Coupling Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)