Motion
TUF14316ARWL
Screw Conveyor Trough - Carbon Steel Material, 14.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #06780813
MFR #TUF14316ARWL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel Material, 14.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #06780813
MFR #TUF14316ARWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TUF14316ARWL-12' TROUGH W/ 1/4" AR400

Specifications

  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
  • Screw Diameter
    14.0000 in
  • Trough Thickness
    0.1875 in
  • Trough Overall Length
    12 ft
  • Trough Material
    Carbon Steel
  • Trough Overall Width
    19-3/8 in
  • Trough Body Width
    15 in
  • Trough Depth
    9-1/4 in
  • Trough Flange Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought