Specifications
Dimensions
- Overall Dimensions180 in
Details
- Accessory TypeMotor Feedback Cable
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)