Motion
LS150 W/RING URE

LOVEJOY INC
LS150 W/RING URE

68514478391 Jaw Coupling Spider - Urethane, Jaw In-Shear 6-Pin, Jaw In-Shear Jaw
MI ITEM #06781309
MFR #LS150 W/RING URE
Price$371.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS150 W/RING URE

68514478391 Jaw Coupling Spider - Urethane, Jaw In-Shear 6-Pin, Jaw In-Shear Jaw
MI ITEM #06781309
MFR #LS150 W/RING URE

Mfr description
LS150 JAW IN-SHEAR SPIDER/RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.26/each

Specifications

Dimensions

  • Coupling Size Code
    LS150
  • Outside Diameter
    4.6900 in
  • Weight
    1.87 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Jaw In-Shear 6-Pin
  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144783912
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear Spdr/Ring
  • Series
    LS
  • UPC_NO
    685144783912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)