Motion
C2060HR X 100 FT 1/2" D-5 E2LP

PEER CHAIN
C2060HR X 100 FT 1/2" D-5 E2LP

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, D-5 Attachment , Riveted, Carbon Steel Material
Mi Item #06781505
MFR #C2060HR X 100 FT 1/2" D-5 E2LP
Price$28.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HR X 100 FT 1/2" D-5 E2LP

Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, D-5 Attachment , Riveted, Carbon Steel Material
Mi Item #06781505
MFR #C2060HR X 100 FT 1/2" D-5 E2LP

Mfr description
C2060 HEAVY RIV X 100 FT 1/2" D-5 E2LP
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.86/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    12125 ft-lbs
  • Weight
    1.01 lbs

Details

  • Attachment Link Number
    D-5
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    27935
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)