Motion
QJ226ME
FourPoint Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open
Mi Item #06781533
MFR #QJ226ME
Price$3,787.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 130 mm Bore, 230 mm OD, 40 mm Width, Open
Mi Item #06781533
MFR #QJ226ME

Mfr description
QJ226ME BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,787.08/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)