Motion
WSTU-SXR-30M

DODGE
WSTU-SXR-30M

Ball Bearing Take-Up Unit - 30 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #06781862
MFR #WSTU-SXR-30M
Price$254.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SXR-30M

Ball Bearing Take-Up Unit - 30 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #06781862
MFR #WSTU-SXR-30M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bore Length
    1.77 in
  • Shaft Diameter
    30 mm
  • Take Up Frame Size
    WS-308

Details

  • Bearing Series
    206 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    130847
  • Maximum Speed
    4500 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475466795

Overview

Mfr description
130847 TAKE UP BEARING 30MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought