Motion
S01MC9XLG
Cut Resistant Sleeve - Polyester Material, 9 in Long, Black Color
Mi Item #06782029
MFR #S01MC9XLG
Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Polyester Material, 9 in Long, Black Color
Mi Item #06782029
MFR #S01MC9XLG

Mfr description
S01MC9XLG BLACK POLYESTER MESH WRISTLET
  • 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.15/each

Specifications

Dimensions

  • Length
    9 in

Details

  • Ansi Isea Cut Resistance Level
    4
  • Closure Type
    Hook & Loop
  • Color
    Black
  • Garment Type
    Cut Resistant
  • Material
    Polyester
  • UPC_NO
    845811057566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)