Motion
PSL-K-32-C

ZERO MAX
PSL-K-32-C

Keyless Bushing - PSL-K-C Series, 32 mm ID, 43 mm OD
MI ITEM #06782062
MFR #PSL-K-32-C
List Price$353.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-32-C

Keyless Bushing - PSL-K-C Series, 32 mm ID, 43 mm OD
MI ITEM #06782062
MFR #PSL-K-32-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$353.50/each for your price

Overview

Mfr description
PSL-K-32-C

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    6070 lbf
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    6
  • Screw Size
    M6x16
  • Shaft Contact Pressure
    190 N/mm^2
  • Hub Contact Pressure
    20305 psi
  • Overall Length
    45 mm
  • Series
    PSL-K-C
  • Weight
    0.94 lbs
  • Bore Diameter
    32 mm
  • Bolt Size
    M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text