Motion
6306 AV SS

CR SEALS (SKF)
6306 AV SS

Deep Groove Ball Nilos Ring - 30 mm ID, 64.8 mm OD, Internally Sealing
Mi Item #06782077
MFR #6306 AV SS
Price$69.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
6306 AV SS

Deep Groove Ball Nilos Ring - 30 mm ID, 64.8 mm OD, Internally Sealing
Mi Item #06782077
MFR #6306 AV SS

Mfr description
6306 AV SS NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.60/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    72 mm
  • Ring Inside Diameter
    30 mm
  • Ring Thickness
    0.3 mm

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)