Motion
D2603-S20-S20-S20

BRENNAN INDUSTRIES INC
D2603-S20-S20-S20

DIN METRIC TUBE COMPRESSION
Mi Item #06782134
MFR #D2603-S20-S20-S20
Price$65.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S20-S20-S20

DIN METRIC TUBE COMPRESSION
Mi Item #06782134
MFR #D2603-S20-S20-S20

Mfr description
S20MBT-S20MBT-S20MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.60/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    49.0
  • Thread Size 2
    HEAVY 20MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)