Motion
MDUB50-57DMZ-A93VLS

SMC CORP OF AMERICA
MDUB50-57DMZ-A93VLS

CYL, COMPACT, PLATE
Mi Item #06782354
MFR #MDUB50-57DMZ-A93VLS
Price$226.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB50-57DMZ-A93VLS

CYL, COMPACT, PLATE
Mi Item #06782354
MFR #MDUB50-57DMZ-A93VLS

Mfr description
MDUB50-57DMZ-A93VLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    57 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Body Type
    Compact
  • Bracket 1
    Plate
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Plate
  • Number Of Auto Switches
    1
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)