Motion
100H-4 O/L

MORSE
100H-4 O/L

125612 Roller Chain Offset Link - 100 / 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #06782630
MFR #100H-4 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
100H-4 O/L

125612 Roller Chain Offset Link - 100 / 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #06782630
MFR #100H-4 O/L

Mfr description
100H-4 O/L
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.0000 in
  • Chain Size
    100
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1870 in
  • Pin Diameter
    0.3750 in
  • Roller Diameter
    0.7500 in
  • Weight
    1.34 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    100H-4 O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288559481
  • Material
    Steel
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288559481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)