1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AK1010S 2P 4 4
AK1000, Single Stage Regulator, Low to Intermediate Flow, General Applications
Mi Item #
06782913
MFR #
AK1010S 2P 4 4
Price
$542.88
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Pneumatic Check Valves
SMC CORP OF AMERICA AK1010S 2P 4 4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AK1010S 2P 4 4
AK1000, Single Stage Regulator, Low to Intermediate Flow, General Applications
Mi Item #
06782913
MFR #
AK1010S 2P 4 4
Mfr description
AK1010S 2P 4 4 REGULATOR
High inlet pressure type: max3500 psig (241 MPa)
Flow capacity: standard to 30 slpm; HF (high flow option) to 120 slpm
Body material: stainless steel or brass
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$542
.87
/each
Add to Cart
Specifications
Dimensions
Port Size
1/4 in
Details
Cracking Pressure
2.9 psi, 0.02 bar
Piping Type
BSPT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items