Motion
5040 X 5.0000 in

TB WOODS
5040 X 5.0000 in

Taper Lock Bushing - 5040 Series, 5 in Bore, 1-1/4 x 7/16 in Keyway, Steel Material
Mi Item #06782932
MFR #5040 X 5.0000 in
Price$1,056.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5040 X 5.0000 in

Taper Lock Bushing - 5040 Series, 5 in Bore, 1-1/4 x 7/16 in Keyway, Steel Material
Mi Item #06782932
MFR #5040 X 5.0000 in

Mfr description
TL5040 X 5'' TAPER LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,056.35/each

Specifications

Dimensions

  • Barrel Diameter
    4 in
  • Bolt Circle Diameter
    6.72 in
  • Bore Diameter  
    5.0000 in
  • Bushing Size
    5040
  • Flange Thickness
    7 in
  • Keyway Size
    1-1/4 x 7/16 in
  • Length Through Bore  
    4.0000 in
  • Screw Length
    2.25 in
  • Screw Thread Size
    7/8-9

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672090407
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672090407
  • Wrench Torque
    3100 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)