Motion
69957399650

NORTON ABRASIVES
69957399650

Merit Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Y-wt. Polyester Backing Material, P36 Grit, Brown Color
Mi Item #06782996
MFR #69957399650
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399650

Merit Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Y-wt. Polyester Backing Material, P36 Grit, Brown Color
Mi Item #06782996
MFR #69957399650

Mfr description
69957399650 3" QC DISCS MER P36 AO CLOTH
  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Diameter
    3 in
  • Disc Diameter  
    3 in
  • Outside Diameter
    3 in
  • Overall Diameter
    3 in
  • Pad Diameter
    3 in
  • Size
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Beveling,Blending,Deburring,Stock Removal
  • Attachment Type
    Quick-Change TS (Type II)
  • Back Mounting Type
    TS (Type II)
  • Backing Material
    Y-wt. Polyester
  • Coat Type
    Coated
  • Color
    Brown
  • Color Finish
    Brown
  • Color When Dry
    Brown
  • Connection Type
    TS (Type II)
  • Contact Material
    300 Series Stainless, Brass, Bronze, Hard Carbon Steels, Soft Carbon Steels, Titanium
  • Country of Origin
    United States of America
  • Disc Attachment Type
    TS (Type II)
  • Disc Type
    Quick-Change Cloth Disc
  • ECCN
    EAR99
  • Grade
    Extra Coarse Grit
  • Grit FEPA
    P36 Grit
  • Grit Number
    P36
  • Harmonization Code
    6805.10.00.00
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    69957399650
  • Manufacturer Upc Number
    699573996508
  • Material Application
    300 Series Stainless,Brass,Bronze,Hard Carbon Steels,Soft Carbon Steels,Titanium
  • Max Rpm
    20000 rpm
  • Maximum Speed
    20000 rpm
  • Mineral Type
    Aluminum Oxide
  • Mounting Type
    Quick-Change
  • Package Quantity
    1
  • Quick Change
    TS (Type II)
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    69957399650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)