Motion
GCC50A20A
String-Wound Cartridge - FDA Bleached Cotton Filter Media, 50.00 µm, 20.00 in Long, 2.50 in Diameter, 50 psid
MI ITEM #06783034
MFR #GCC50A20A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
String-Wound Cartridge - FDA Bleached Cotton Filter Media, 50.00 µm, 20.00 in Long, 2.50 in Diameter, 50 psid
MI ITEM #06783034
MFR #GCC50A20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Diameter
    2.50 in
  • Cartridge Length
    20.00 in

Details

  • Cartridge Type
    String Wound
  • Center Core Material
    304 Stainless Steel
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    FDA Bleached Cotton Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE
  • Filter Media Membane Material
    FDA Bleached Cotton
  • Manufacturer Catalog
  • Micron Rating
    50.00 µm
  • Typical Applications
    Chemicals, Pharmaceutical, Consumer Products, Photographic, Food and Beverage, Plating Solutions, Lubricating Oils, Edible Oils, Paints, Water, Inks, Waste Treatment, Petrochemicals

Overview

Mfr description
GCC50A20A 20" 50MIC S.S. CORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought