Specifications
Dimensions
- Bore Diameter40 mm
- Stroke250 mm
Details
- Compact Cylinder TypeLong Stroke
- Country of OriginJP
- Cylinder SeriesCQ2
- Manufacturer Catalog
- OptionsStainless Steel Piston Rod & End Nut
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)