Motion
626-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06783194
MFR #626-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06783194
MFR #626-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
626-ZZP RADIAL BALL BRG- XTRA SML SZ W/

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    34000 rpm
  • Radial Dynamic Load Capacity
    2310 N
  • Radial Static Load Capacity
    890 N
  • Manufacturer Catalog Number
    626-2Z
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590659579
  • UPC_NO
    1200106986768
  • Description
    626-ZZPV2BG2 RADIAL BALL BRG- XTRA SML
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 626-2Z is a 6 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text